Zoro Homepage

Men's Hi-Vis Bomber Jacket, Teflon Fabric, Black/Yellow, M

  • Mfr # UHV563-M-YB

  • Zoro # G8928577


product price: $90.79
/ea
Free Shipping & Returns

Key Features

Material
Teflon Fabric
Color
Black/Yellow
Front Closure Type
Zipper and Snaps
Number of Pockets
6
Number of Outside Pockets
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UHV563-M-YB
Zoro #
G8928577
UPC #
-
Country of Origin
China

Dimensions

Size
M
Fits Chest Size
40 in
Maximum Chest Size
40 in

Details

Item
Hi-Vis Bomber Jacket
Material
Teflon Fabric
Color
Black/Yellow
Front Closure Type
Zipper and Snaps
Number of Pockets
6
Number of Outside Pockets
5
Number of Inside Pockets
1
ANSI Class
3
Lining Material
Polyester
Insulated for Cold Conditions
Yes
Standards
ANSI/ISEA 107-2010
Features
Hidden Hood
Style
Bomber Jacket
Fabric Weight
6 oz
Gender
Men's
Includes Lining
Yes
Water-Resistant
Yes
Includes Hood
Yes
Hood Style
Packable Hood in Collar

Description

Bomber Jacket with Removable Liner, Style Bomber Jacket, ANSI Class 3, Gender Men's, Front Closure Type Zipper and Snaps, Color Black/Yellow, Size M, Number of Outside Pockets 5, Includes Hood Yes, Hood Style Packable Hood in Collar, Maximum Chest Size 40 in, Material Polyester, Standards ANSI 107-2010 Class 3, Insulated for Cold Conditions Yes, Fabric Weight 6 oz, Features Hidden Hood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.