Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Hi-Vis Bomber Jacket, Teflon Fabric, Black/Yellow, XLT

  • Mfr # UHV562-XL-YB

  • Zoro # G8928534


product price: $76.15
/ea
Free Shipping & Returns

Key Features

Material
Teflon Fabric
Color
Black/Yellow
Front Closure Type
Zipper and Snaps
Number of Pockets
6
Number of Outside Pockets
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UHV562-XL-YB
Zoro #
G8928534
UPC #
-
Country of Origin
China

Dimensions

Size
XLT
Fits Chest Size
48 in
Maximum Chest Size
48 in
Size-Body Type
Tall

Details

Item
Hi-Vis Bomber Jacket
Material
Teflon Fabric
Color
Black/Yellow
Front Closure Type
Zipper and Snaps
Number of Pockets
6
Number of Outside Pockets
5
Number of Inside Pockets
1
ANSI Class
3
Lining Material
Quilt Lined
Insulated for Cold Conditions
Yes
Standards
ANSI/ISEA 107-2010
Features
Reflective Taping throughout the Garment
Fabric Weight
6 oz
Style
Bomber Jacket
Gender
Men's
Insulation Material
Polyfill
Water-Resistant
Yes
Includes Lining
Yes

Description

Bomber Jacket, Style Bomber Jacket, ANSI Class 3, Gender Men's, Front Closure Type Zipper and Snaps, Color Black/Yellow, Size XL, Number of Outside Pockets 5, Maximum Chest Size 48 in, Material Polyester, Standards ANSI 107-2010 Class 3, Insulated for Cold Conditions Yes, Size-Body Type Tall, Fabric Weight 6 oz, Features Reflective Taping throughout the Garment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.