Zoro Homepage

Rain Pants, Teflon Fabric, 31" Inseam, Yellow, Size M

  • Mfr # UHV823-M

  • Zoro # G0166387


product price: $25.29
/ea

Key Features

Color
Yellow
Material
Teflon Fabric
Inseam
31"
Gender
Men's
Fits Waist Size
32" to 34"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UHV823-M
Zoro #
G0166387
UPC #
809706200765
Country of Origin
China

Dimensions

Size
M
Fits Waist Size
32" to 34"

Details

Item
Rain Pants
Color
Yellow
Material
Teflon Fabric
Inseam
31"
Gender
Men's
Features
Enhanced Visibility; Snap Bottoms for Easy and Comfortable Fit
Standards
ISEA 107-2020

Description

Basic Waterproof Rain Pant,M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.