Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UHV658O-L
Zoro #
G4917227
UPC #
-
Country of Origin
China
Dimensions
Size
L
Length
29"
Fits Chest Size
42" to 44"
Details
Item
Packable Pullover
Color
Orange
Material
Nylon, DuPont(TM) PTFE fabric protector
Gender
Unisex
Closure Type
zipper
Includes
Self Packing Pocket, 1/2 Zip and Hood
Hood Style
Attached
ANSI Type
ANSI Class 3
Description
Packable Pullover, Size L, Gender Unisex, Material Nylon, DuPont(TM) PTFE fabric protector, Hood Style Attached, Length 29 In., ANSI Type ANSI Class 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.