Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UHV658O-XXL
Zoro #
G4917245
UPC #
-
Country of Origin
China
Dimensions
Size
2XL
Length
31"
Thickness
0.00254 mil
Fits Chest Size
50" to 52"
Details
Item
Packable Pullover
Color
Orange
Material
Nylon, PTFE
Fabric Weight
4 oz
Gender
Men's
Rainwear ANSI Class
Class 3, Type R
Rainwear Features
Chemical Resistant, Wind Resistant
Closure Type
zipper
Includes
Carrying Pouch
Standards
ANSI/ISEA 107-2015
Seam Style
sealed
Hood Style
Attached
High-Visibility
Yes
ANSI Type
ANSI Class 3
Description
Packable Pullover, Size 2XL, Gender Men's, Material Nylon, PTFE, High-Visibility Yes, Hood Style Attached, Length 31 In., Standards ANSI/ISEA 107-2015, Thickness 0.00254 mil, ANSI Type ANSI Class 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.