This item is Discontinued.

No Product Image Available

UHV302X-4X-Y High Visibility SS Pocket T Shirt Class 3 - 4X- Yellow (Discontinued)

  • Mfr # 809076060112
  • Zoro # G515767846
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
809076060112
Zoro #
G515767846
UPC #
809076060112
Country of Origin
China

Description

The nylon fabric outer shell is infused with DuPont Non Stick Surface fabric protector to resist stains and keep its bright color.ANSI Class 3 Non Stick Surface Fabric Stain Protection 100 Percent polyester chest pocket machine wash extra reflective stripes. This short sleeve tee features a DuPont PTFE Resin fabric protector 100 Percent polyester for comfort and a chest pocket. -Size - 4X. -Item Weight - 1lb. -Color - Yellow. Features -ANSI Class 3 Non Stick Surface Fabric Stain Protection. -Non Stick Surface Fabric Stain Protection. -100 percent polyester. -chest pocket. -Machine washable. -Extra reflective stripes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.