Women's Hi-Vis Jacket, DuPont(TM) PTFE fabric protector, Nylon Shell with Quilted Lining, XL

  • Mfr # UHV664-XL

  • Zoro # G4917324


product price:  $68.89
/ea

Key Features

Material
DuPont(TM) PTFE fabric protector, Nylon Shell with Quilted Lining
Color
Blue/Yellow
Front Closure Type
zipper
ANSI Class
ANSI Class 2
ANSI Type
ANSI/ISEA 107-2010
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UHV664-XL
Zoro #
G4917324
UPC #
809706126126
Country of Origin
China

Dimensions

Size
XL
Fits Chest Size
43 in to 45 in
Length
33 5/16 in

Details

Item
Women's Hi-Vis Jacket
Material
DuPont(TM) PTFE fabric protector, Nylon Shell with Quilted Lining
Color
Blue/Yellow
Front Closure Type
zipper
ANSI Class
ANSI Class 2
ANSI Type
ANSI/ISEA 107-2010
Includes
Ladies Specific Sizing with Fleence Lining, Pockets and Hood
Gender
Unisex

Description

Ladies Jacket, ANSI Type ANSI/ISEA 107-2010, Gender Unisex, Front Closure Type Zipper, Color Blue/Yellow, Size XL, Material DuPont(TM) PTFE fabric protector, Nylon Shell with Quilted Lining

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.