Zoro Homepage

Women's Hi-Vis Jacket, DuPont(TM) PTFE fabric protector, Polymide, Class ANSI Class 2 Black/Yellow

  • Mfr # UHV668-M

  • Zoro # G4917385


product price: $59.29
/ea

Key Features

Material
DuPont(TM) PTFE fabric protector, Polymide
Size
M
Color
Black/Yellow
Front Closure Type
zipper
Number of Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UHV668-M
Zoro #
G4917385
UPC #
-
Country of Origin
Multiple

Dimensions

Size
M
Fits Chest Size
36 in to 38 in
Thickness
0.00508 mil
Length
26 in

Details

Item
Women's Hi-Vis Jacket
Material
DuPont(TM) PTFE fabric protector, Polymide
Color
Black/Yellow
Front Closure Type
zipper
Number of Pockets
2
Number of Outside Pockets
2
Number of Inside Pockets
0
ANSI Class
ANSI Class 2
ANSI Type
ANSI/ISEA 107-2010
Lining Material
Polyester
Standards
ANSI/ISEA 107-2015
Features
Chemical Resistant, Wind Resistant
Includes
Soft Shell Fabric, Ladies Specific Sizing, Full Zip
Fabric Weight
9 oz
Gender
Unisex
Seam Style
sealed
Hood Style
Attached
High-Visibility
Yes
Includes Hood
Yes
Cuff Style
Elastic
Style
Rain Jacket

Description

Ladies Jacket, ANSI Type ANSI/ISEA 107-2010, Gender Women's, Front Closure Type Zipper, Color Black/Yellow, Size M, Number of Outside Pockets 2, Includes Hood Yes, Hood Style Attached, Material Polymide, PTFE, Standards ANSI/ISEA 107-2015, Fabric Weight 9 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.