Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

XL Utility Pro-Hi Vis Mesh Vest, Orange

  • Mfr # UPA472O-XL

  • Zoro # G0166621


product price: $12.45
/ea

Key Features

Color
Orange
ANSI Class
2
Material
Solid Polyester
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPA472O-XL
Zoro #
G0166621
UPC #
809076055514
Country of Origin
China

Dimensions

Size
Xl

Details

Item
Mesh Utility Vest
Color
Orange
ANSI Class
2
Material
Solid Polyester
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Gray
Standards
ANSI 107
Features
High Visibility; Hook and Loop Closure
Number of Outside Pockets
1
Fabric Construction
Solid
Total Number of Pockets
1

Description

Mesh Vest,Orange,Utility Pro-Hi Vis,XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.