D38Z 86-120 in. Adjustable Curtain Rod with Round Finials - Black
- Mfr # D38Z
- Zoro # G103797989
product price:Â
$
36.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D38Z
- Zoro #
- G103797989
- UPC #
- 758277905411
- Country of Origin
- China
Description
Diameter of the all metal rod is 3/4 Inch and easily adjusts telescopically to fit windows; available in sizes 28"-48" 48"-86" and 86"-120.Match it with any type of draperies on your living room bedroom dining room kitchen and more.86-120" includes 2 finials 3 brackets 1 inner rod 2 outer rods 6 screws & 6 anchors.Tools required for installation: screwdriver and drill.Available in Black Oil Rubbed Bronze Satin Nickel and Nickel finishes.USA/Woman Owned and Operated Free & Fast Shipping.Size:3/4" Diameter of rodAdjustable length 86"-120"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.