Rustproof L-Shaped Corner Rod Vertical Ceiling Support Bar Bronze
- Mfr # VS1RB
- Zoro # G404088762
product price:Â
$
28.29
/ea
Key Features
Box Type
Ceiling
Color
Bronze
Length
25 to 33 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VS1RB
- Zoro #
- G404088762
- UPC #
- 815011026600
- Country of Origin
- China
- Item
- Electrical Box Hardware
- Box Type
- Ceiling
- Color
- Bronze
Dimensions
- Length
- 25 to 33 in
Description
This ceiling bar is an additional piece to add onto your shower curtain to ensure extra sturdiness! It is meant to be used with 1" shower rods for style and stability!Includes flange and eyeloopConnects from shower rod to ceiling-- screws into ceilingFinished in a bronze toneGreat to use with our rustproof L-shaped corner shower rods!USA/Woman Owned and Operated Free & Fast Shipping.Size:Adjustable 25-33" L
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.