Shop UTOPIA ALLEY
Create Account
SH3WW Collapsible Fold Down Desk Table & Wall Cabinet with Chalkboard & Bottom Shelf; White
- Mfr # SH3WW
- Zoro # G403922968
product price:Â
$
274.99
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
- SH3WW
- Zoro #
- G403922968
- UPC #
- 815011027546
- Country of Origin
- China
Description
This mountable wall cabinet with a stylish chalkboard front easily folds out (Murphy bed style) and converts into a convenient workspace that is perfect for your computer usage scrapbooking crafting sewing paying bills homework and so much more! Also can use as a bar or serving table when you have company! The front of the cabinet is a chalkboard that opens up to show many storage units to keep or display your belongings. The storage units go all the way to the ground to maximize the space you have.Laminated MDF constructionChalboard folds up neatly and compactlyConvenient wall mount designStorage area with varied shelf sizes for organization.USA/Woman Owned and Operated Free & Fast Shipping.Size:When folded framed chalkboard dimensions are 19.7" L x 7" D x 31.5" HDesk is 30" L x 30" HOverall 19.7" L x 37" D x 60" H when fully openedCubbies vary in size smallest being 2.5" L x 3.5" D x 3.5" H