Zoro Homepage

Sterilizer, 15 3/4 in L

  • Mfr # B1450

  • Zoro # G101945153


product price: $648.99
/ea
Free Shipping & Returns

Key Features

Includes
UV-C Transparent Shelf, (2) Wire Shelves, (6) UV Bulbs
Overall Width
10 1/2 in
Voltage
120V AC
For Use With
Decontamination of products such as research tools and vessels that may contain stray DNA.
Overall Depth
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1450
Zoro #
G101945153
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Width
10 1/2 in
Overall Depth
11 1/2 in
Depth
11 1/2 in
Inside Height
12 13/64 in
Height
15 7/10 in
Overall Length
11 1/2 in
Inside Length
10 3/32 in
Overall Height
15 3/4 in
Inside Width
8 1/2 in
Width
10 1/2 in
Interior Height
12 1/4 in
Chamber Width
8 1/2 in
Interior Depth
10 1/8 in

Details

Item
Sterilizer
Includes
UV-C Transparent Shelf, (2) Wire Shelves, (6) UV Bulbs
Voltage
120V AC
For Use With
Decontamination of products such as research tools and vessels that may contain stray DNA.
Number of Filters Required
0
Features
Inactivates DNA, RNA, Viruses and Bacteria on PCR Vessels
Type
UV
Material
Stainless Steel
Voltage (AC)
120/230V
Operating Temperature - Maximum
55 Degrees C
Wattage
110 W
Frequency
60 Hz
Product Type
Ultraviolet Chamber
Cycle Time
5 to 20 min
Temperature - Maximum
55 Degrees C
Operating Temperature - Minimum
55 Degrees C

Description

Sterilizer, Cycle Time 5 to 20 min, Material Stainless Steel, Capacity Not Applicable, Chamber Width 8 1/2 in, Chamber Diameter Not Applicable, Overall Height 15 3/4 in, Overall Width 10 1/2 in, Overall Depth 11 1/2 in, Voltage (AC) 120/230V

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.