UV-C Transparent Shelf
Mfr # B1450-SH-UV
Zoro # G402319264
product price: $165.99
/ea
Free Shipping & Returns
Key Features
Type
UV-C Transparent Shelf
Material
Proprietary
Overall Width
7 in
Overall Length
10 in
For Use With
UV Clave(TM) Ultraviolet Chamber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1450-SH-UV
Zoro #
G402319264
UPC #
-
Country of Origin
China
Dimensions
Overall Width
7 in
Overall Length
10 in
Overall Diameter
10 in
Details
Item
UV-C Transparent Shelf
Type
UV-C Transparent Shelf
Material
Proprietary
For Use With
UV Clave(TM) Ultraviolet Chamber
Product Type
UVC Transparent Shelf
Compatible with Manufacturer Model Number
B1450
Description
UV-C Transparent Shelf
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.