UV Indicator Card, PK25
Mfr # B1450-IC
Zoro # G202015991
product price: $116.99
/pk 25, $4.68/ea
Free Shipping & Returns
Key Features
For Use With
UV Clave(TM) Ultraviolet Chamber
Type
UV-C Indicator Card
Overall Length
5 in
Overall Width
3 1/2 in
Material
Proprietary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1450-IC
Zoro #
G202015991
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
5 in
Overall Width
3 1/2 in
Overall Diameter
3 1/2 in
Details
Item
UV-C Indicator Card
For Use With
UV Clave(TM) Ultraviolet Chamber
Type
UV-C Indicator Card
Material
Proprietary
Compatible with Manufacturer Model Number
B1450
Description
UV Indicator Card,Package Quantity 25
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.