Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UV Indicator Sticker, PK40

  • Mfr # B1450-ISS

  • Zoro # G202607301


product price: $92.49
/pk 40, $2.31/ea
Free Shipping & Returns

Key Features

Material
Proprietary
Type
UV-C Indicator Stickers
Overall Length
1/2 in
For Use With
UV Clave(TM) Ultraviolet Chamber
Overall Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1450-ISS
Zoro #
G202607301
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1/2 in
Overall Width
1/2 in
Overall Diameter
1/2 in

Details

Item
UV-C Indicator Sticker
Material
Proprietary
Type
UV-C Indicator Stickers
For Use With
UV Clave(TM) Ultraviolet Chamber
Product Type
UVC Indicator Sticker
Compatible with Manufacturer Model Number
B1540

Description

UV Indicator Sticker,Package Quantity 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.