Wire Shelf
Mfr # B1450-SH
Zoro # G702016078
product price: $54.59
/eaKey Features
Overall Width
8 1/2 in
Overall Length
10 in
Material
Stainless Steel
Type
Wire Shelf
For Use With
UV Clave(TM) Ultraviolet Chamber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1450-SH
Zoro #
G702016078
UPC #
-
Country of Origin
China
Dimensions
Overall Width
8 1/2 in
Overall Length
10 in
Overall Diameter
10 in
Details
Item
Wire Shelf
Material
Stainless Steel
Type
Wire Shelf
For Use With
UV Clave(TM) Ultraviolet Chamber
Product Type
Wire Shelf
Compatible with Manufacturer Model Number
B1450
Description
Wire Shelf
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.