Zoro Homepage

5 Gal Clear Transparent Stain, 250-VOC

  • Mfr # CMC-499

  • Zoro # G116479865


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMC-499
Zoro #
G116479865
UPC #
756448004413
Country of Origin
United States

Details

Color
Clear
Item
Transparent Stain (250-VOC)

Description

U.V Plus is an oil-based penetrating wood finish suitable for decks, log homes, wood siding, fencing and other exterior wood finishes. UV Plus protects wood while maintaining a natural appearance. U.V. Plus MS-600 Exterior Wood Stain, Oil Based, Liquid, Navajo Red, Semi-Satin, 5 gal Container, 15 - 18 Seconds: No 2 Zahn Cup Viscosity, Composition: Mineral Spirits, Octamethylcyclotetrasiloxane, Coverage: 100 - 150-sq-ft/gal For Rough Wood, 150 - 250-sq-ft/gal For Smooth Wood, Curing Time: 24 hr to Dry, 40 - 90 deg F, 104 deg F Flash Point, <250 g/L VOC, 0.91 Specific Gravity, Solvent Odor, Applicable Materials: Wood, Application Method: Airless Spray, Brush, Roller, Resists: Mildew and UV Degradation. **This product may be subject to VOC shipping regulations.**


  • Messmer’s UV Plus is a premium deck stain and natural wood finish which protects and beautifies exterior wood decks, siding, fences, log homes, and other wood projects.
  • Will not peel when properly applied
  • Excellent resistance to UV degradation
  • Application:
  • Exterior Wood Decks, Siding, Fences, Log Homes and Other Wood Projects

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.