Acadia, Safety Glasses, Anti-Fog, Amber Lens, Brown Frame, Half-Frame
Mfr # S4172XP
Zoro # G4882039
product price: $10.29
/eaKey Features
Lens Color
Amber
Frame Type
Half-Frame
Frame Color
Brown
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S4172XP
Zoro #
G4882039
UPC #
603390131349
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Amber
Frame Type
Half-Frame
Frame Color
Brown
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polyester
Foam Lined
No
Frame Style
Wraparound
Series
Acadia
Standards
ANSI Z87.1-2015
Metal Detectable
No
ANSI Dust/Splash Rating
Not Rated
Includes
Soft Molded Inserts
X-Ray Detectable
No
Photochromatic Lens
No
Gender
Unisex
UV Protection
99.9% UVA/UVB
Arm Tip Type
Bayonet
Arm Color
Brown
Includes Polarized Lens Coating
No
Description
Safety Glasses, Series Acadia(TM), Gender Unisex, Lens Color Amber, Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Brown, Eyewear Size Universal, Frame Material Polyester, Lens Material Polycarbonate, Temple Color Brown, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Soft Molded Inserts, Standards ANSI Z87.1-2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.