AVATAR(TM) PLUS, Safety Glasses, Anti-Fog & Anti-Scratch, Silver Mirror Lens, Frameless

  • Mfr # AS01SMUD
  • Zoro # G713345013
product price: 
$
11.49
/ea

Key Features

Frame Type
Frameless
Frame Color
Cool Gray, Green
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate, TPE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AS01SMUD
Zoro #
G713345013
UPC #
603390134883
Country of Origin
Mexico

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
4 5/8 in
Arm Length
4 5/8 in
Adjustable Arm Length
No

Details

Item
Safety Glasses
Lens Color
Silver Mirror
Frame Type
Frameless
Frame Color
Cool Gray, Green
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate, TPE
Series
AVATAR(TM) PLUS
Frame Style
Wraparound
Standards
ANSI Z87+, CSA Z94.3
Arm Tip Type
Spatula
Includes Eye Socket Lining
No
X-Ray Detectable
No
Hinge Type
Barrel
Metal Detectable
No
Arm Color
Cool Gray/Green
ANSI Dust/Splash Rating
Not Rated
Includes Anti-Static Lens Coating
No
Gender
Unisex
Includes Padded Nose Piece
Yes
Dielectric Protection
Yes
Includes Padded Arms
No
Photochromatic Lens
No
Includes Brow Lining
No
Adjustable Nose Piece
No
Includes Anti-Fog Lens Coating
Yes
Includes Scratch-Resistant Lens Coating
No
Application
General Purpose
Arm Material
Polycarbonate, TPE
For Small Heads Designation
Not Rated for Small Heads
Ultra-Violet Scale Protection Designation
UV 99%
Nose Bridge Material
info Not Available
Includes Polarized Lens Coating
No
Includes No Lens Coatings
No
Brow Lining Material
Polycarbonate, TPE
Includes Reader Lens
Reader Lens Not Included
Padding Location
Nose Bridge
Meets High Impact Standard
High Impact Standard ANSI Z87+

Description

Reader Safety Glasses, Series AVATAR(TM) PLUS, Gender Unisex, Lens Color Silver, Lens Coating Ultra-dura(R) Hardcoat, Frame Color Cool Gray/Green, Eyewear Size Universal, Frame Material Polycarbonate, TPE, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Not Applicable, Standards ANSI Z87+, CSA Z94.3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.