AVATAR(TM) PLUS, Safety Glasses, Anti-Scratch, Clear Lens, Cool Gray, Green Frame, Frameless

  • Mfr # AT01CLUD

  • Zoro # G613344833


product price: $13.99
/ea

Key Features

Lens Color
Clear
Frame Type
Frameless
Frame Color
Cool Gray, Green
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT01CLUD
Zoro #
G613344833
UPC #
603390134579
Country of Origin
Mexico

Dimensions

Adjustable Arm Length
No
Eyewear Size
Universal
Arm Length
5 1/2 in
Temple-to-Temple Width
4 5/8 in

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Frame Color
Cool Gray, Green
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Frame Style
Wraparound
Series
AVATAR(TM) PLUS
Standards
ANSI Z87+, CSA Z94.3
Includes Padded Arms
No
Photochromatic Lens
No
Hinge Type
Barrel
Includes Brow Lining
No
Gender
Unisex
Metal Detectable
No
Arm Tip Type
Spatula
Dielectric Protection
Yes
ANSI Dust/Splash Rating
Not Rated
X-Ray Detectable
No
Includes Eye Socket Lining
No
Arm Color
Cool Gray/Green
Includes Anti-Static Lens Coating
No
Includes Padded Nose Piece
No
Includes Anti-Fog Lens Coating
No
Includes Scratch-Resistant Lens Coating
No
For Small Heads Designation
Not Rated for Small Heads
Ultra-Violet Scale Protection Designation
UV 99%
Nose Bridge Material
info Not Available
Arm Material
Polycarbonate, TPE
Application
General Purpose
Brow Lining Material
Nylon
Adjustable Nose Piece
No
Includes No Lens Coatings
No
Includes Polarized Lens Coating
No
Meets High Impact Standard
High Impact Standard ANSI Z87+
Padding Location
Nose Bridge
Includes Reader Lens
Reader Lens Not Included

Description

Safety Glasses, Series AVATAR(TM) PLUS, Gender Unisex, Lens Color Clear, Lens Coating HydroShield(R) Anti-Fog, Frame Color Cool Gray/Green, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Not Applicable, Standards ANSI Z87+, CSA Z94.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.