Zoro Homepage

Bionic Shield Faceshield with Clear Visor Hardcoated with Antifog Protection

  • Mfr # S8510

  • Zoro # G207462479


product price: $51.79
/ea

Key Features

Color
Clear
Material
Polycarbonate
For Use With
S8555 replacement visor
Dielectric Protection
No
Lens Coating
Hardcoated with anti-fogging resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8510
Zoro #
G207462479
UPC #
-
Country of Origin
United States

Details

Item
Visors & Faceshields
Color
Clear
Material
Polycarbonate
For Use With
S8555 replacement visor
Dielectric Protection
No
Lens Coating
Hardcoated with anti-fogging resistance
Visor Color
Clear
Visor Material
Polycarbonate

Description

The Bionic S8510 Faceshield redefines a higher level of technology its category Its advanced ergonomic design combines superior protection and allday comfort with the kind of easytouse features that workers desire This faceshield and clear, polycarbonate visor is perfect for workers exposed to falling or flying objects, impact, chemical splash, and airborne debrisWith more than 15 design patents pending, the Bionic Shield revolutionizes the safety market The hardcoated face shield protection has an extended chin and top of head protection for extended coverage and a ratcheting headgear mechanism for 2,784 possible positions


  • •Faceshield with clear visor
  • •Lightweight, balanced, ergonomic design for extended use
  • •Hardcoated with anti-fogging resistance
  • •Used for most indoor work applications
  • •100% dielectric and no metal parts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.