Protective Goggles, Gray Anti-Fog Lens, Uvex Stealth(R) OTG Series (Discontinued)
- Mfr # S3971D
- Zoro # G4953925
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S3971D
Zoro #
G4953925
UPC #
603390125362
Country of Origin
Unknown
Dimensions
Eyewear Size
Universal
Details
Item
Protective Goggles
Frame Material
Polypropylene
Frame Color
Navy
Lens Color
Gray
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
UV Protection
99.90%
Series
Uvex Stealth(R) OTG
Standards
ANSI Z87.1-2003
Foam Lined
Yes
ANSI Dust/Splash Rating
D3
Includes
Neoprene Strap
X-Ray Detectable
Yes
Eyewear Venting
Indirect
Description
ANSI Dust/Splash Rating D3, Eyewear Size Universal, Frame Color Navy, Frame Material Polypropylene, Includes Neoprene Strap, Protective Goggles, Lens Coating Anti-Fog, Lens Color Gray, Lens Material Polycarbonate, Series Uvex Stealth(R) OTG, Standards ANSI Z87.1-2003, X-Ray Detectable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.