Safety Glasses, Tornado F5, Blue Mirror Anti-Fog, Anti-Static, Scratch-Resistant Lens, Blue Gray (Discontinued)
- Mfr # T57505BLBLM
- Zoro # G4464056
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T57505BLBLM
Zoro #
G4464056
UPC #
821812511566
Country of Origin
Unknown
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Blue Mirror
Frame Color
Blue Gray
Lens Coating
Anti-Fog, Anti-Static, Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Elasto LT
Polarized Lens
No
Foam Lined
No
Series
Tornado F5
Standards
ANSI Z87.1-2010, CSA Z94.3-2007
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
Photochromatic Lens
No
UV Protection
99.99% UVA/UVB
Metal Detectable
No
Includes
1 Safety Glasses
X-Ray Detectable
No
Gender
Unisex
Description
Safety Glasses, Series Tornado F5, Gender Unisex, Lens Color Blue Mirror, Polarized Lens No, Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Blue Gray, Eyewear Size Universal, Frame Material Elasto LT, Lens Material Polycarbonate, Temple Color Blue, Temple Style Non-Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.