Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Hard Coat/Anti Fog Polycarbonate Faceshield

  • Mfr # S8555

  • Zoro # G908796699


product price: $27.89
/ea
Sold in multiples of 10 for $278.90

Key Features

Dielectric Protection
Yes
Lens Coating
Hard Coat/Anti Fog
Visor Material
Polycarbonate
Color
Clear
Visor Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8555
Zoro #
G908796699
UPC #
603390116728
Country of Origin
United States

Details

Dielectric Protection
Yes
Lens Coating
Hard Coat/Anti Fog
Visor Material
Polycarbonate
Color
Clear
Visor Color
Clear

Description

Extremely lightweight and highly adjustable for all-day comfort, it perfect for workers exposed to impact, chemical splash, and airborne debris.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.