Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Hard Coat/Anti Fog Polycarbonate Faceshield System

  • Mfr # S8510

  • Zoro # G808639126


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Polycarbonate
Dielectric Protection
Yes
Lens Coating
Anti Fog
Visor Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8510
Zoro #
G808639126
UPC #
603390115110
Country of Origin
United States

Details

Item
Face Shield w/ Suspension
Color
Clear
Material
Polycarbonate
Dielectric Protection
Yes
Lens Coating
Anti Fog
Visor Material
Polycarbonate
Visor Color
Clear

Description

The Bionic Shield is a revolutionary face shield. Designed for rugged jobs, it's tough where it has to be, yet extremely lightweight and balanced for all-day comfort. Its techno logically advanced design enables the Bionic Shield to more easily stand up to airborne debris, splash and welding infrared radiation. Highly adjustable, with an easily replaceable visor, the Bionic Shield is the face shield workers want to wear.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.