Zoro Homepage

Clear, Hydroshield Coated S6900Hs

  • Mfr # S6900HS

  • Zoro # G9994056


product price: $6.69
/ea

Key Features

For Use With
General Eyewear
Compatible with Brand
Uvex
Compatible with Series
Genesis(R)
Lens Coating
Anti-Fog, Scratch-Resistant
Standards
ANSI Z87.1-2015, CSA Z94.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6900HS
Zoro #
G9994056
UPC #
040025108626
Country of Origin
United States

Dimensions

Eyewear Size
Universal

Details

Item
Replacement Lens
For Use With
General Eyewear
Compatible with Brand
Uvex
Compatible with Series
Genesis(R)
Lens Coating
Anti-Fog, Scratch-Resistant
Standards
ANSI Z87.1-2015, CSA Z94.3
Lens Color
Clear
UV Protection
99.9 %
Lens Material
Polycarbonate
Includes Scratch-Resistant Lens Coating
Yes
Compatible with Product Type
Safety Glasses
Includes Anti-Fog Lens Coating
Yes
Compatible with Manufacturer Model Number
S3213HS, S3240, S3240HS, S3241HS, S3243, S3260HS
Ultra-Violet Scale Protection Designation
U6
Compatible Manufacturer Model Number
S3213HS, S3240, S3240HS, S3241HS, S3243, S3260HS
Compatible with Manufacturer Model No.
S3213HS, S3240, S3240HS, S3241HS, S3243, S3260HS
Compatible Pump Manufacturer Part Number
S3213HS, S3240, S3240HS, S3241HS, S3243, S3260HS
For Use with Mfr Model Number
S3213HS, S3240, S3240HS, S3241HS, S3243, S3260HS
Compatible Manufacturer Part Number
S3213HS, S3240, S3240HS, S3241HS, S3243, S3260HS
Compatible with Mfr. Model No.
S3213HS, S3240, S3240HS, S3241HS, S3243, S3260HS
Compatible Mfr. Model Number
S3213HS, S3240, S3240HS, S3241HS, S3243, S3260HS

Description

Replacement Lens, Compatible with Brand Uvex, Compatible with Grainger Part Number 55TA45, 55TA48, 55TA49, 55TA50, 6XF79, 6XF84, Compatible Manufacturer Part Number S3213HS, S3240, S3240HS, S3241HS, S3243, S3260HS, Compatible with Product Type Safety Glasses, Compatible with Series Genesis(R), Diopter Location Not Applicable, Diopter Strength Not Applicable, Eyewear Size Universal, For Use With General Eyewear, Includes Anti-Fog Lens Coating Yes, Includes Scratch-Resistant Lens Coating Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.