Clear, Hydroshield Coated S6950Hs
Mfr # S6950HS
Zoro # G9994013
product price: $8.75
/eaKey Features
For Use With
General Eyewear
Compatible with Brand
Uvex
Compatible with Series
Genesis(R) XC
Lens Material
Polycarbonate
Lens Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S6950HS
Zoro #
G9994013
UPC #
040025000531
Country of Origin
Mexico
Dimensions
Eyewear Size
Universal
Details
Item
Replacement Lens
For Use With
General Eyewear
Compatible with Brand
Uvex
Compatible with Series
Genesis(R) XC
Lens Material
Polycarbonate
Lens Color
Clear
Standards
ANSI Z87.1-2015, CSA Z94.3
Lens Coating
Anti-Fog, Scratch-Resistant
UV Protection
99.9 %
Includes Scratch-Resistant Lens Coating
Yes
Includes Anti-Fog Lens Coating
Yes
Compatible with Product Type
Safety Glasses
Compatible with Manufacturer Model Number
S3300, S3300HS, S3301, S3301HS, S3302, S3303HS, S3304HS, S3305HS, S3306HS, S3307HS, S3309HS, S3310HS, S3311HS, S3312HS
Ultra-Violet Scale Protection Designation
U6
Compatible Manufacturer Model Number
S3300, S3300HS, S3301, S3301HS, S3302, S3303HS, S3304HS, S3305HS, S3306HS, S3307HS, S3309HS, S3310HS, S3311HS, S3312HS
Compatible with Manufacturer Model No.
S3300, S3300HS, S3301, S3301HS, S3302, S3303HS, S3304HS, S3305HS, S3306HS, S3307HS, S3309HS, S3310HS, S3311HS, S3312HS
Compatible Pump Manufacturer Part Number
S3300, S3300HS, S3301, S3301HS, S3302, S3303HS, S3304HS, S3305HS, S3306HS, S3307HS, S3309HS, S3310HS, S3311HS, S3312HS
For Use with Mfr Model Number
S3300, S3300HS, S3301, S3301HS, S3302, S3303HS, S3304HS, S3305HS, S3306HS, S3307HS, S3309HS, S3310HS, S3311HS, S3312HS
Compatible Manufacturer Part Number
S3300, S3300HS, S3301, S3301HS, S3302, S3303HS, S3304HS, S3305HS, S3306HS, S3307HS, S3309HS, S3310HS, S3311HS, S3312HS
Compatible with Mfr. Model No.
S3300, S3300HS, S3301, S3301HS, S3302, S3303HS, S3304HS, S3305HS, S3306HS, S3307HS, S3309HS, S3310HS, S3311HS, S3312HS
Compatible Mfr. Model Number
S3300, S3300HS, S3301, S3301HS, S3302, S3303HS, S3304HS, S3305HS, S3306HS, S3307HS, S3309HS, S3310HS, S3311HS, S3312HS
Description
Replacement Lens, Compatible with Brand Uvex, Compatible with Grainger Part Number 38TJ82, 38TJ83, 3JTR5, 3NRW4, 3NRW5, 55TA61, 55TA62, 55TA63, 55TA64, 55TA65, 55TA66, 55TA67, 55TA68, 55TA69, Compatible Manufacturer Part Number S3300, S3300HS, S3301, S3301HS, S3302, S3303HS, S3304HS, S3305HS, S3306HS, S3307HS, S3309HS, S3310HS, S3311HS, S3312HS, Compatible with Product Type Safety Glasses, Compatible with Series Genesis(R) XC, Diopter Location Not Applicable, Diopter Strength Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.