Clear Lens S700Hs
Mfr # S700HS
Zoro # G9993952
product price: $8.55
/eaKey Features
For Use With
Goggles
Compatible with Brand
Uvex
Compatible with Series
Uvex Stealth
Lens Coating
Anti-Fog, Anti-Scratch
Lens Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S700HS
Zoro #
G9993952
UPC #
040025000821
Country of Origin
Mexico
Dimensions
Eyewear Size
Universal
Details
Item
Replacement Lens
For Use With
Goggles
Compatible with Brand
Uvex
Compatible with Series
Uvex Stealth
Lens Coating
Anti-Fog, Anti-Scratch
Lens Color
Clear
UV Protection
99.9 %
Standards
ANSI Z87.1-2015, CSA Z94.3
Lens Material
Polycarbonate
Includes Scratch-Resistant Lens Coating
Yes
Compatible with Product Type
Safety Goggles
Includes Anti-Fog Lens Coating
Yes
Features
Anti-Fog, Scratch-Resistant
Compatible with Manufacturer Model Number
S3960HS, S3960HSI, S39610HS, S39611HS, S3961HS, S3962HS, S39630HS, S39630HSI
Compatible Manufacturer Model Number
S3960HS, S3960HSI, S39610HS, S39611HS, S3961HS, S3962HS, S39630HS, S39630HSI
Compatible with Manufacturer Model No.
S3960HS, S3960HSI, S39610HS, S39611HS, S3961HS, S3962HS, S39630HS, S39630HSI
Compatible Pump Manufacturer Part Number
S3960HS, S3960HSI, S39610HS, S39611HS, S3961HS, S3962HS, S39630HS, S39630HSI
For Use with Mfr Model Number
S3960HS, S3960HSI, S39610HS, S39611HS, S3961HS, S3962HS, S39630HS, S39630HSI
Compatible Manufacturer Part Number
S3960HS, S3960HSI, S39610HS, S39611HS, S3961HS, S3962HS, S39630HS, S39630HSI
Compatible with Mfr. Model No.
S3960HS, S3960HSI, S39610HS, S39611HS, S3961HS, S3962HS, S39630HS, S39630HSI
Compatible Mfr. Model Number
S3960HS, S3960HSI, S39610HS, S39611HS, S3961HS, S3962HS, S39630HS, S39630HSI
Description
Replacement Lens, Clear Lens Color, Anti-Fog Lens Coating, Size Universal, Polycarbonate Lens Material, 99.9 Percent UV Protection, For Use With Uvex Stealth, Standards ANSI Z87.1-2010, CSA Z94.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.