Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clip On Eyewear, Cobalt Shade 3

  • Mfr # 32-8LFFB3-0000

  • Zoro # G5249544


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Color
Cobalt Shade 3
Material
Chrome Plated Steel
X-Ray Detectable
Yes
For Use With
Hard Hats
Compatible with Brand
Uvex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-8LFFB3-0000
Zoro #
G5249544
UPC #
603390094378
Country of Origin
United States

Dimensions

Dimensions
7 in L x 2 in H x 3 in W
Eyewear Size
Universal

Details

Item
Clip-On Eyewear
Color
Cobalt Shade 3
Material
Chrome Plated Steel
X-Ray Detectable
Yes
For Use With
Hard Hats
Compatible with Brand
Uvex
Includes
Klip Lift
Includes Scratch-Resistant Lens Coating
Yes
Infra-Red Light Scale Protection Designation
R3
Application
General Purpose
Includes No Lens Coatings
No
Includes Anti-Static Lens Coating
No
Arm Color
Silver
Ultra-Violet Scale Protection Designation
U6
Includes Brow Lining
No
Frame Style
Full Front
Metal Detectable
No
Lens Color
Blue
Includes Padded Nose Piece
No
Includes Padded Arms
No
Series
880
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
Includes Eye Socket Lining
No
Lens Coating
Scratch-Resistant
Photochromatic Lens
No
Lens Material
Polycarbonate
Frame Color
Silver
Dielectric Protection
No
Frame Type
Full-Frame
Includes Polarized Lens Coating
No
Includes Anti-Fog Lens Coating
No
Mounting Style
Clip-On
Frame Material
Stainless Steel
Welding Shade Designation
W3
Frame Features
X-Ray Detectable

Description

Clip-On Eyewear, Lens Color Blue, Lens Coating Scratch-Resistant, Lens Material Polycarbonate, Frame Style Full Front, Frame Material Stainless Steel, Mounting Style Clip-On, Metal Detectable No, X-Ray Detectable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.