Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clip On Eyewear, Cobalt Shade 4

  • Mfr # 32-8LFFB4-0000

  • Zoro # G5249736


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Color
Cobalt Shade 4
Material
Chrome Plated Steel
X-Ray Detectable
Yes
For Use With
Hard Hats
Compatible with Brand
Uvex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-8LFFB4-0000
Zoro #
G5249736
UPC #
603390086052
Country of Origin
United States

Dimensions

Dimensions
7 in L x 2 in H x 3 in W
Eyewear Size
Universal

Details

Item
Clip-On Eyewear
Color
Cobalt Shade 4
Material
Chrome Plated Steel
X-Ray Detectable
Yes
For Use With
Hard Hats
Compatible with Brand
Uvex
Includes
Klip Lift
Frame Style
Full Front
Arm Color
Silver
Includes Anti-Static Lens Coating
No
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
Series
880
Lens Material
Polycarbonate
Includes Brow Lining
No
Ultra-Violet Scale Protection Designation
U6
Includes Scratch-Resistant Lens Coating
Yes
Infra-Red Light Scale Protection Designation
R4
Includes Polarized Lens Coating
No
Includes No Lens Coatings
No
Includes Padded Nose Piece
No
Lens Color
Blue
Metal Detectable
No
Includes Anti-Fog Lens Coating
No
Application
General Purpose
Frame Type
Full-Frame
Includes Eye Socket Lining
No
Photochromatic Lens
No
Lens Coating
Scratch-Resistant
Dielectric Protection
No
Frame Color
Silver
Includes Padded Arms
No
Frame Material
Stainless Steel
Mounting Style
Clip-On
Welding Shade Designation
W4
Frame Features
X-Ray Detectable

Description

Clip-On Eyewear, Lens Color Blue, Lens Coating Scratch-Resistant, Lens Material Polycarbonate, Frame Style Full Front, Frame Material Stainless Steel, Mounting Style Clip-On, Metal Detectable No, X-Ray Detectable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.