Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conspire, Safety Glasses, Anti-Fog, Clear Lens, Clear Frame, Full-Frame

  • Mfr # XV405

  • Zoro # G4142778


product price: $2.59
/ea
Sold in multiples of 10 for $25.90

Key Features

Lens Color
Clear
Frame Type
Full-Frame
Frame Color
Clear
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XV405
Zoro #
G4142778
UPC #
603390087868
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Full-Frame
Frame Color
Clear
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Plastic
Foam Lined
No
Frame Style
Wraparound
Series
Conspire
Standards
ANSI Z87.1-2010
Gender
Unisex
Photochromatic Lens
No
X-Ray Detectable
No
Metal Detectable
No
ANSI Dust/Splash Rating
Not Rated
Includes Eye Socket Lining
No
Ultra-Violet Scale Protection Designation
U6
Includes Polarized Lens Coating
No
Includes Scratch-Resistant Lens Coating
No
Includes Brow Lining
No
Includes Anti-Fog Lens Coating
Yes
Arm Color
Clear
Includes Padded Arms
No
Includes No Lens Coatings
No
Dielectric Protection
Yes
Includes Anti-Static Lens Coating
No
Includes Padded Nose Piece
Yes
Padding Location
Nose Bridge

Description

Safety Glasses, Series Conspire, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Style Frameless, Frame Color Clear, Eyewear Size Universal, Frame Material Plastic, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Standards ANSI Z87.1-2010

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.