Espresso, Hydroshield Coated S6901Hs
Mfr # S6901HS
Zoro # G9994047
product price: $9.15
/eaKey Features
For Use With
General Eyewear
Compatible with Brand
Uvex
Compatible with Series
Genesis(R)
UV Protection
99.9 %
Lens Color
Espresso
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S6901HS
Zoro #
G9994047
UPC #
040025000524
Country of Origin
United States
Dimensions
Eyewear Size
Universal
Details
Item
Replacement Lens
For Use With
General Eyewear
Compatible with Brand
Uvex
Compatible with Series
Genesis(R)
UV Protection
99.9 %
Lens Color
Espresso
Lens Material
Polycarbonate
Lens Coating
Anti-Fog, Scratch-Resistant
Standards
ANSI Z87.1-2015, CSA Z94.3
Includes Scratch-Resistant Lens Coating
Yes
Includes Anti-Fog Lens Coating
Yes
Compatible with Product Type
Safety Glasses
Ultra-Violet Scale Protection Designation
U6
Compatible with Manufacturer Model Number
S3213HS, S3240, S3240HS, S3241HS, S3243, S3260HS
Compatible Manufacturer Model Number
S3213HS, S3240, S3240HS, S3241HS, S3243, S3260HS
Compatible with Manufacturer Model No.
S3213HS, S3240, S3240HS, S3241HS, S3243, S3260HS
Compatible Pump Manufacturer Part Number
S3213HS, S3240, S3240HS, S3241HS, S3243, S3260HS
For Use with Mfr Model Number
S3213HS, S3240, S3240HS, S3241HS, S3243, S3260HS
Compatible Manufacturer Part Number
S3213HS, S3240, S3240HS, S3241HS, S3243, S3260HS
Compatible with Mfr. Model No.
S3213HS, S3240, S3240HS, S3241HS, S3243, S3260HS
Compatible Mfr. Model Number
S3213HS, S3240, S3240HS, S3241HS, S3243, S3260HS
Description
Replacement Lens, Compatible with Brand Uvex, Compatible with Grainger Part Number 55TA45, 55TA48, 55TA49, 55TA50, 6XF79, 6XF84, Compatible Manufacturer Part Number S3213HS, S3240, S3240HS, S3241HS, S3243, S3260HS, Compatible with Product Type Safety Glasses, Compatible with Series Genesis(R), Diopter Location Not Applicable, Diopter Strength Not Applicable, Eyewear Size Universal, For Use With General Eyewear, Includes Anti-Fog Lens Coating Yes, Includes Scratch-Resistant Lens Coating Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.