Face Shield Visor, Clear Visor, 9-1/2" Height, Anti-Fog ; Anti-Scratch Lens, Headgear: Black
Mfr # S8555
Zoro # G2596194
product price: $22.15
/eaKey Features
Color
Headgear: Black
Visor Color
Clear
Material
Polycarbonate
Visor Material
Polycarbonate
Lens Coating
Anti-Fog ; Anti-Scratch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S8555
Zoro #
G2596194
UPC #
040025108251
Country of Origin
Mexico
Dimensions
Visor Thickness
0.040"
Visor Height
9-1/2"
Visor Width
14 1/4 in
Description
Face Shield Visor, Compatible with Brand Uvex, Compatible with Grainger Part Number 4RB55, Compatible with Manufacturer Model Number S8500, S8505, S8510, S8515, Compatible with Series Bionic Shields, Dielectric Protection Yes, Features Chemical Splash Protection, Impact Protection, For Use With Face Shield, Includes Faceshield Visor, Includes Anti-Fog Visor Coating Yes, Includes Anti-Static Visor Coating No, Includes No Visor Coatings No, Includes Scratch-Resistant Visor Coating Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.