Face Shield Visor, Gray Visor, 9" Height, Uncoated Lens, Gray
Mfr # S9570
Zoro # G5249456
product price: $21.79
/eaKey Features
Color
Gray
Material
Polycarbonate
Visor Material
Polycarbonate
Lens Coating
Uncoated
For Use With
TURBOSHIELD Headgear and Hardhat Adapter Only
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S9570
Zoro #
G5249456
UPC #
040025101825
Country of Origin
United States
Dimensions
Visor Thickness
3/32"
Visor Width
15 7/8 in
Visor Height
9"
Description
Face Shield Visor, Compatible with Brand Uvex, Compatible with Grainger Part Number 21UN79, 21UN86, Compatible with Manufacturer Model Number S9500, S9510, Compatible with Series Turboshield(TM) Visors, Dielectric Protection Yes, Features Comfortable Fit, Easy Visor Exchange, Personalized, For Use With Face Shield Frame, Includes Anti-Fog Visor Coating No, Includes Anti-Static Visor Coating No, Includes No Visor Coatings Yes, Includes Scratch-Resistant Visor Coating No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.