Zoro Homepage

Face Shield Visor, Green Visor, 9" Height, Green

  • Mfr # S9560

  • Zoro # G5249474


product price: $32.35
/ea

Key Features

Color
Green
Visor Color
Green
Material
Polycarbonate
Visor Material
Polycarbonate
For Use With
TURBOSHIELD Headgear and Hardhat Adapter Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S9560
Zoro #
G5249474
UPC #
040025108206
Country of Origin
United States

Dimensions

Visor Thickness
3/32"
Visor Height
9"
Visor Width
15 7/8 in

Description

Face Shield Visor, Compatible with Brand Uvex, Compatible with Grainger Part Number 21UN79, 21UN86, Compatible with Manufacturer Model Number S9500, S9510, Compatible with Series Turboshield(TM) Visors, Dielectric Protection Yes, Features Comfortable Fit, Easy Visor Exchange, Personalized, For Use With Face Shield Frame, Includes Anti-Fog Visor Coating No, Includes Anti-Static Visor Coating No, Includes No Visor Coatings No, Includes Scratch-Resistant Visor Coating No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.