Faceshield Adapter, Plastic, Gray
Mfr # S8590
Zoro # G416244439
product price: $22.45
/eaKey Features
Includes
Adapter, Suspension
Compatible with Manufacturer Model No.
S8500
Compatible with Manufacturer Model Number
S8500
For Use With Mfr. Model Number
S8500
Standards
ANSI Z87.1-2010, CSA Z94.3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S8590
Zoro #
G416244439
UPC #
731613188938
Country of Origin
China
Details
Includes
Adapter, Suspension
Compatible with Manufacturer Model No.
S8500
Compatible with Manufacturer Model Number
S8500
For Use With Mfr. Model Number
S8500
Standards
ANSI Z87.1-2010, CSA Z94.3
Color
Gray
Compatible Pump Manufacturer Part Number
S8500
For Use with Mfr Model Number
S8500
Compatible with Mfr. Model No.
S8500
Material
Plastic
Compatible Manufacturer Model Number
S8500
Compatible Manufacturer Part Number
S8500
Compatible Mfr. Model Number
S8500
Dielectric Protection
Yes
Description
Faceshield Adapter, Color Gray, Compatible with Grainger Part Number 4RB55, Compatible with Manufacturer Model Number S8500, Dielectric Protection Yes, For Use With Mfr. No. S8500, Most Hard Hats, Includes Adapter, Suspension, Material Plastic, Standards ANSI Z87.1-2010, CSA Z94.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.