Faceshield Visor, Green Visor, Polycarbonate, Uncoated Lens, Green
Mfr # S8565
Zoro # G4011901
product price: $27.15
/eaKey Features
Color
Green
Visor Color
Green
Material
Polycarbonate
Visor Material
Polycarbonate
Lens Coating
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S8565
Zoro #
G4011901
UPC #
040025000029
Country of Origin
Mexico
Dimensions
Visor Thickness
0.04 mm
Visor Width
14 1/4 in
Visor Height
9 1/2 in
Description
Face Shield Visor, Application Agriculture, Chemical, Construction, Manufacturing, Mining, Oil and Gas, Steel and Metals, Transportation, Utilities, Welding, Compatible with Brand Uvex, Compatible with Grainger Part Number 116P61, 3NNH2, 4RB55, 58NL31, Compatible with Manufacturer Model Number S8500, S8505, S8510, S8515, Compatible with Series Bionic Shields, Dielectric Protection Yes, Features For Use in Welding Torch Cutting Operations, For Use With Face Shield, Includes Faceshield Visor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.