This item is Discontinued.

Uvex Flex Seal OTG Goggles, Clear Anti-Fog Lens, Navy/Gray Frame S3400HS

This item is Discontinued.

Uvex

Flex Seal OTG Goggles, Clear Anti-Fog Lens, Navy/Gray Frame (Discontinued)

Mfr # S3400HS
Zoro # G523333651
UPC # 603390132360
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S3400HS
Zoro #
G523333651
UPC #
603390132360
Country of Origin
United States

Details

Standards
ANSI Z87.1 Compliant
Includes Scratch-Resistant Lens Coating
Yes
Frame Material
Neoprene; Silicone
Eyewear Venting
Direct
Lens Color
Clear
Frame Color
Navy/Gray
Includes Anti-Fog Lens Coating
Yes
Lens Material
Polycarbonate
Strap Material
Silicone
Item
OTG Goggles
Lens Coating
HydroShield Anti-Fog/Anti-Scratch
Frame Style
Over-Eyeglasses, Wraparound

Description

Get superior over-the-glasses eye protection. The overall design and silicone-body construction of Flex Seal over-the-glasses goggles offer exceptional advantages over other OTG options when it comes to getting a fully sealed fit with temperature adaptability and all-day wearing comfort. The soft, lightweight, cured silicone body conforms to almost any facial profile and provides an exceptionally snug seal to provide reliable eye protection that you can rely upon, even under extreme-temperature conditions. Once workers experience these googles, they may never want to wear anything else. Clear, polycarbonate lens features a proprietary HydroShield Anti-Fog/Anti-Scratch coating to deliver consistent condensation-free performance for much longer than average, as much as 90-times longer than the majority of anti-fog treatments on the market, while providing excellent scratch-resistance, up to twice as effective as most anti-scratch treatment alternatives. Goggles fit snugly and comfortably over most prescription eyewear, and the adjustable, elastic-neoprene headband helps the wearer tailor the fit to their individual needs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.