Full Frame Safety Glasses w/Black Frame and SCT Low-IR Lens w/Hydroshield Anti-Fog Coating
- Mfr # S2609HS
- Zoro # G724207775
product price:Â
$
34.99
/ea
Sold in multiples of 10 for
$349.90
Key Features
Eyewear Size
OS
Frame Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S2609HS
- Zoro #
- G724207775
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Eyewear Size
- OS
Details
- Frame Color
- Black
Description
Foam-lined sub-frame is precision engineered to offer maximum comfort and a gap-free seal around the eyes to keep debris out, Optimized design based on extensive fit testing and morphological research to ensure an excellent, comfortable fit almost any wearer, Flexible design can be worn with a headband like a goggle or with temples like a spectacle, Simple temple-to-headband exchange system makes switching between temples or headband quick and easy, Padded temples are engineered to provide ideal tension and flex for superior comfort and fit, Ratcheting temples adjust lens angle by up to 15 Deg for optimal coverage and air circulation, Meets ANSI Z87.1+, Meets CSA Z94.3
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.