Full Frame Safety Glasses w/Smoke Brown Frame, Espresso Lens w/Hydroshield Anti-Fog Coating
- Mfr # S2961HS
- Zoro # G224211579
product price:Â
$
19.79
/ea
Sold in multiples of 10 for
$197.90
Key Features
Eyewear Size
OS
Frame Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S2961HS
- Zoro #
- G224211579
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Eyewear Size
- OS
Details
- Frame Color
- Black
Description
Lightweight, wrap-around frame engineered to fit a wide range of workers, 100% dielectric, Can be worn in environments where accidental exposure to electrical charge is possible, Available with Hydroshield anti-fog lens coating, Offered with scratch-resistant hard coat lens coating for long-lasting protection from scuffing, scratching, and a variety of chemicals, Meets ANSI Z87.1+, Meets CSA Z94.3
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.