Zoro Homepage

Genesis Reader +2.5

  • Mfr # S3773

  • Zoro # G316556106


product price: $24.49
/ea

Key Features

Frame Color
Black
Diopter Strength
2.5
UV Protection
99.90%
Lens Coating
Ultra-Dura HC
Lens Color
Gray | Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3773
Zoro #
G316556106
UPC #
-
Country of Origin
United States

Details

Frame Color
Black
Diopter Strength
2.5
UV Protection
99.90%
Lens Coating
Ultra-Dura HC
Lens Color
Gray | Clear
Frame Style
3/4 Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.