Genesis Safety Glasses, Anti-Fog, Anti-Scratch, Half-Frame, Vapor Blue Frame, Clear Lens

  • Mfr # S3240HS

  • Zoro # G9183791


product price:  $11.95
/ea

Key Features

Frame Type
Half-Frame
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Adjustable Arm Length
Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3240HS
Zoro #
G9183791
UPC #
603390132315
Country of Origin
Mexico

Dimensions

Adjustable Arm Length
Adjustable
Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Half-Frame
Frame Color
Vapor Blue
Lens Coating
HydroShield(R) Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
Genesis
Standards
ANSI Z87.1-2015, CSA Z94.3-2007
Metal Detectable
No
UV Protection
99.9% UVA/UVB
ANSI Dust/Splash Rating
Not Rated
Gender
Unisex
X-Ray Detectable
No
Photochromatic Lens
No
Green Environmental Attribute
Does not Contain Formaldehyde
Includes
Cord
Includes Polarized Lens Coating
No
Adjustable Nose Piece
Yes
Includes Anti-Static Lens Coating
No
Includes Anti-Fog Lens Coating
Yes
Arm Color
Blue
Includes No Lens Coatings
No
Includes Eye Socket Lining
No
Ultra-Violet Scale Protection Designation
U6
Includes Brow Lining
Yes
Includes Padded Nose Piece
Yes
Includes Padded Arms
No
Arm Tip Type
Adjustable
Includes Scratch-Resistant Lens Coating
Yes
Application
Military
Brow Lining Material
Elastomer
Dielectric Protection
Yes
For Small Heads Designation
Not Rated for Small Heads
Nose Bridge Material
MMT+
Adjustable Pieces
Temple, Nose Bridge
Includes Reader Lens
Reader Lens Not Included
Lining Location
Brow
Meets High Impact Standard
High Impact Standard ANSI Z87+
Padding Location
Nose Bridge

Description

Safety Glasses, Series Uvex Genesis, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating HydroShield(R) Anti-Fog, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Blue, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Vapor Blue, Temple Style Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.