Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Genesis, Safety Glasses, Ultra-dura HC, SCT Reflect 50 Lens, Black Frame, Half-Frame

  • Mfr # S3204

  • Zoro # G2716156


product price: $13.96
/ea

Key Features

Frame Type
Half-Frame
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Adjustable Arm Length
Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3204
Zoro #
G2716156
UPC #
603390127472
Country of Origin
Mexico

Dimensions

Adjustable Arm Length
Adjustable
Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
SCT Reflect 50
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Ultra-dura HC
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
Genesis
Standards
ANSI Z87.1-2010, CSA Z94.3-2007
Gender
Unisex
Includes
Adjustable Temple
UV Protection
99.9% UVA/UVB
Metal Detectable
No
ANSI Dust/Splash Rating
Not Rated
Photochromatic Lens
No
X-Ray Detectable
No
Includes No Lens Coatings
No
Includes Padded Nose Piece
Yes
Includes Scratch-Resistant Lens Coating
Yes
Arm Color
Black
Ultra-Violet Scale Protection Designation
U6
Application
General Purpose
Includes Anti-Static Lens Coating
No
Includes Brow Lining
Yes
Includes Polarized Lens Coating
No
Arm Tip Type
Spatula
Arm Material
Nylon
Dielectric Protection
Yes
Includes Padded Arms
No
Includes Anti-Fog Lens Coating
No
Brow Lining Material
Elastomer
Adjustable Nose Piece
Yes
Meets High Impact Standard
High Impact Standard ANSI Z87+
For Small Heads Designation
Not Rated for Small Heads
Lining Location
Brow
Padding Location
Nose Bridge
Includes Reader Lens
Reader Lens Not Included
Adjustable Pieces
Temple, Nose Bridge

Description

Safety Glasses, Series Genesis(R), Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Not Applicable, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Adjustable, Spatula, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87+, CSA Z94.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.