Genesis XC, Safety Glasses, Anti-Fog, Hydrophilic, Hydrophobic, Anti-Scratch, SCT-Blue Lens

  • Mfr # S3312HS

  • Zoro # G9184047


product price:  $16.29
/ea

Key Features

Lens Color
SCT-Blue
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Fog, Hydrophilic, Hydrophobic, Anti-Scratch
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S3312HS
Zoro #
G9184047
UPC #
603390131530
Country of Origin
Mexico

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
SCT-Blue
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Fog, Hydrophilic, Hydrophobic, Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
Genesis XC
Standards
ANSI Z87.1-2015, CSA Z94.3-2007
Metal Detectable
No
Photochromatic Lens
No
UV Protection
99.9% UVA/UVB
ANSI Dust/Splash Rating
Not Rated
Gender
Unisex
Green Environmental Attribute
Does not Contain Formaldehyde
X-Ray Detectable
No
Arm Color
Black
Includes Polarized Lens Coating
No
Arm Tip Type
Adjustable
Adjustable Pieces
Temple

Description

Safety Glasses, Series Uvex Genesis XC, Gender Unisex, Lens Color SCT-Blue, Polarized Lens No, Lens Coating Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.