Genesis XC, Safety Glasses, Anti-Fog, Hydrophilic, Hydrophobic, Anti-Scratch, SCT-Vermillion Lens
Mfr # S3311HS
Zoro # G9183916
product price:Â $15.49
/eaKey Features
Lens Color
SCT-Vermillion
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Fog, Hydrophilic, Hydrophobic, Anti-Scratch
Lens Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S3311HS
Zoro #
G9183916
UPC #
603390131868
Country of Origin
Mexico
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
SCT-Vermillion
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Fog, Hydrophilic, Hydrophobic, Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
Genesis XC
Standards
ANSI Z87.1-2015, CSA Z94.3-2007
ANSI Dust/Splash Rating
Not Rated
Green Environmental Attribute
Does not Contain Formaldehyde
Photochromatic Lens
No
UV Protection
99.9% UVA/UVB
Metal Detectable
No
Gender
Unisex
X-Ray Detectable
No
Arm Tip Type
Adjustable
Arm Color
Black
Includes Polarized Lens Coating
No
Adjustable Pieces
Temple
Description
Safety Glasses, Series Uvex Genesis XC, Gender Unisex, Lens Color SCT-Vermillion, Polarized Lens No, Lens Coating Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.