Genesis XC, Welding Safety Glasses, Anti-Fog, Hydrophilic, Hydrophobic, Anti-Scratch, Black Frame
Mfr # S3306HS
Zoro # G9184038
product price: $23.59
/eaKey Features
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Fog, Hydrophilic, Hydrophobic, Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S3306HS
Zoro #
G9184038
UPC #
603390131851
Country of Origin
Mexico
Dimensions
Eyewear Size
Universal
Details
Item
Welding Safety Glasses
Lens Color
Shade 3.0
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Fog, Hydrophilic, Hydrophobic, Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
Genesis XC
Standards
ANSI Z87.1-2015, CSA Z94.3-2007
Gender
Unisex
UV Protection
99.9% UVA/UVB
Green Environmental Attribute
Does not Contain Formaldehyde
X-Ray Detectable
No
Photochromatic Lens
No
Metal Detectable
No
ANSI Dust/Splash Rating
Not Rated
Arm Tip Type
Adjustable
Arm Color
Black
Includes Polarized Lens Coating
No
Adjustable Pieces
Temple
Description
Safety Glasses, Series Uvex Genesis XC, Gender Unisex, Lens Color Welding Shade(s), Polarized Lens No, Lens Coating Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.