Zoro Homepage

Gray, Hydroshield Coated S6951Hs

  • Mfr # S6951HS

  • Zoro # G9994004


product price: $8.99
/ea

Key Features

For Use With
General Eyewear
Compatible with Brand
Uvex
Compatible with Series
Genesis(R) XC
Lens Coating
Anti-Fog, Scratch-Resistant
Standards
ANSI Z87.1-2015, CSA Z94.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6951HS
Zoro #
G9994004
UPC #
040025000555
Country of Origin
Mexico

Dimensions

Eyewear Size
Universal

Details

Item
Replacement Lens
For Use With
General Eyewear
Compatible with Brand
Uvex
Compatible with Series
Genesis(R) XC
Lens Coating
Anti-Fog, Scratch-Resistant
Standards
ANSI Z87.1-2015, CSA Z94.3
Lens Material
Polycarbonate
Lens Color
Gray
UV Protection
99.9 %
Includes Anti-Fog Lens Coating
Yes
Compatible with Product Type
Safety Glasses
Includes Scratch-Resistant Lens Coating
Yes
Ultra-Violet Scale Protection Designation
U6
Compatible with Manufacturer Model Number
S3300, S3300HS, S3301, S3301HS, S3302, S3303HS, S3304HS, S3305HS, S3306HS, S3307HS, S3309HS, S3310HS, S3311HS, S3312HS
Compatible Manufacturer Model Number
S3300, S3300HS, S3301, S3301HS, S3302, S3303HS, S3304HS, S3305HS, S3306HS, S3307HS, S3309HS, S3310HS, S3311HS, S3312HS
Compatible with Manufacturer Model No.
S3300, S3300HS, S3301, S3301HS, S3302, S3303HS, S3304HS, S3305HS, S3306HS, S3307HS, S3309HS, S3310HS, S3311HS, S3312HS
Compatible Pump Manufacturer Part Number
S3300, S3300HS, S3301, S3301HS, S3302, S3303HS, S3304HS, S3305HS, S3306HS, S3307HS, S3309HS, S3310HS, S3311HS, S3312HS
For Use with Mfr Model Number
S3300, S3300HS, S3301, S3301HS, S3302, S3303HS, S3304HS, S3305HS, S3306HS, S3307HS, S3309HS, S3310HS, S3311HS, S3312HS
Compatible Manufacturer Part Number
S3300, S3300HS, S3301, S3301HS, S3302, S3303HS, S3304HS, S3305HS, S3306HS, S3307HS, S3309HS, S3310HS, S3311HS, S3312HS
Compatible with Mfr. Model No.
S3300, S3300HS, S3301, S3301HS, S3302, S3303HS, S3304HS, S3305HS, S3306HS, S3307HS, S3309HS, S3310HS, S3311HS, S3312HS
Compatible Mfr. Model Number
S3300, S3300HS, S3301, S3301HS, S3302, S3303HS, S3304HS, S3305HS, S3306HS, S3307HS, S3309HS, S3310HS, S3311HS, S3312HS

Description

Replacement Lens, Compatible with Brand Uvex, Compatible with Grainger Part Number 38TJ82, 38TJ83, 3JTR5, 3NRW4, 3NRW5, 55TA61, 55TA62, 55TA63, 55TA64, 55TA65, 55TA66, 55TA67, 55TA68, 55TA69, Compatible with Manufacturer Model Number S3300, S3300HS, S3301, S3301HS, S3302, S3303HS, S3304HS, S3305HS, S3306HS, S3307HS, S3309HS, S3310HS, S3311HS, S3312HS, Compatible with Product Type Safety Glasses, Compatible with Series Genesis(R) XC, Diopter Location Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.