Zoro Homepage

Gray Lens S701Hs

  • Mfr # S701HS

  • Zoro # G9993943


product price: $9.35
/ea

Key Features

For Use With
Goggles
Compatible with Brand
Uvex
Compatible with Series
Uvex Stealth
Standards
ANSI Z87.1-2015, CSA Z94.3
UV Protection
99.9 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S701HS
Zoro #
G9993943
UPC #
040025000838
Country of Origin
Mexico

Dimensions

Eyewear Size
Universal

Details

Item
Replacement Lens
For Use With
Goggles
Compatible with Brand
Uvex
Compatible with Series
Uvex Stealth
Standards
ANSI Z87.1-2015, CSA Z94.3
UV Protection
99.9 %
Lens Color
Gray
Lens Material
Polycarbonate
Lens Coating
Anti-Fog, Anti-Scratch
Includes Anti-Fog Lens Coating
Yes
Includes Scratch-Resistant Lens Coating
Yes
Compatible with Product Type
Safety Goggles
Features
Anti-Fog, Scratch-Resistant
Compatible with Manufacturer Model Number
S3960HS, S3960HSI, S39610HS, S39611HS, S3961HS, S3962HS, S39630HS, S39630HSI
Compatible Manufacturer Model Number
S3960HS, S3960HSI, S39610HS, S39611HS, S3961HS, S3962HS, S39630HS, S39630HSI
Compatible with Manufacturer Model No.
S3960HS, S3960HSI, S39610HS, S39611HS, S3961HS, S3962HS, S39630HS, S39630HSI
Compatible Pump Manufacturer Part Number
S3960HS, S3960HSI, S39610HS, S39611HS, S3961HS, S3962HS, S39630HS, S39630HSI
For Use with Mfr Model Number
S3960HS, S3960HSI, S39610HS, S39611HS, S3961HS, S3962HS, S39630HS, S39630HSI
Compatible Manufacturer Part Number
S3960HS, S3960HSI, S39610HS, S39611HS, S3961HS, S3962HS, S39630HS, S39630HSI
Compatible with Mfr. Model No.
S3960HS, S3960HSI, S39610HS, S39611HS, S3961HS, S3962HS, S39630HS, S39630HSI
Compatible Mfr. Model Number
S3960HS, S3960HSI, S39610HS, S39611HS, S3961HS, S3962HS, S39630HS, S39630HSI

Description

Replacement Lens, Anti-Fog Lens Coating, Size Universal, Polycarbonate Lens Material, 99.9 Percent UV Protection, For Use With Uvex Stealth, Standards ANSI Z87.1-2010, CSA Z94.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.