Hypershock, Safety Glasses, HydroShield(R) Anti-Fog, Espresso Lens, Brown Frame, Full-Frame

  • Mfr # S2961HS

  • Zoro # G9183618


product price: $15.95
/ea

Key Features

Frame Type
Full-Frame
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S2961HS
Zoro #
G9183618
UPC #
603390129612
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Espresso
Frame Type
Full-Frame
Frame Color
Brown
Lens Coating
HydroShield(R) Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
Hypershock
Standards
ANSI Z87.1-2015, CSA Z94.3-2007
Photochromatic Lens
No
UV Protection
99.9% UVA/UVB
Gender
Unisex
Green Environmental Attribute
Does not Contain Formaldehyde
ANSI Dust/Splash Rating
Not Rated
Metal Detectable
No
X-Ray Detectable
No
Application
Military
Includes Brow Lining
Yes
Includes Scratch-Resistant Lens Coating
Yes
Includes Padded Nose Piece
Yes
Adjustable Nose Piece
Yes
Includes Polarized Lens Coating
No
Includes Anti-Static Lens Coating
No
Brow Lining Material
Polycarbonate
Arm Tip Type
Straight
Ultra-Violet Scale Protection Designation
U6
Includes Eye Socket Lining
No
Arm Color
Brown
Includes No Lens Coatings
No
Dielectric Protection
Yes
Includes Padded Arms
No
Includes Anti-Fog Lens Coating
Yes
Lining Location
Brow
Adjustable Pieces
Temple, Nose Bridge
Meets High Impact Standard
High Impact Standard ANSI Z87+
Includes Reader Lens
Reader Lens Not Included
Padding Location
Nose Bridge
For Small Heads Designation
Not Rated for Small Heads

Description

Safety Glasses, Series Uvex Hypershock, Gender Unisex, Lens Color Amber, Polarized Lens No, Lens Coating HydroShield(R) Anti-Fog, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Brown, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Brown, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1-2010

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products